Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBHW2100HVH08 Eaton Circuit Breakers, QBHW Series, 2P 100A QBHW 22KA 240V 50 DEG C AND
MFG Item Number
QBHW2100HVH08
QBHW2100HVH08 Eaton Circuit Breakers, QBHW Series, 2P 100A QBHW 22KA 240V 50 DEG C AND
MFG Item Number
QBHW2100HVH08
This item cannot be canceled or returned
Description
Circuit Breakers, QBHW Series
2P 100A QBHW 22KA 240V 50 DEG C AND
- Two and Three Pole Options
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QBHW2100HVH08 |
| Manufacturer |
Eaton |
| Product Series |
QBHW |
| Family Series |
Eaton Circuit Breakers, QBHW Series |
| Description |
2P 100A QBHW 22KA 240V 50 DEG C AND MARINE LABEL |
| Poles |
2 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
50 degrees C Calibration, Marine duty |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
QBHW2100HVH08
Eaton Circuit Breakers, QBHW Series