Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBHW3020HS Eaton Circuit Breakers, QBHW Series, QBHW 3P 20A 240VAC MAX 22KAIC
MFG Item Number
QBHW3020HS
QBHW3020HS Eaton Circuit Breakers, QBHW Series, QBHW 3P 20A 240VAC MAX 22KAIC
MFG Item Number
QBHW3020HS
This item cannot be canceled or returned
Description
Circuit Breakers, QBHW Series
QBHW 3P 20A 240VAC MAX 22KAIC
- Two and Three Pole Options
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QBHW3020HS |
| Manufacturer |
Eaton |
| Product Series |
QBHW |
| Family Series |
Eaton Circuit Breakers, QBHW Series |
| Description |
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 120, 208, 240V shunt trip, 20A, Three-pole, 22 kAIC |
| Poles |
3 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
1.15 lbs |
| Gross Weight |
9 lbs |
QBHW3020HS
Eaton Circuit Breakers, QBHW Series