Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QBHW3025HF Eaton Circuit Breakers, QBHW Series, 25A 3P 22KA BAB BKR 50 DEGREES C
MFG Item Number
QBHW3025HF
QBHW3025HF Eaton Circuit Breakers, QBHW Series, 25A 3P 22KA BAB BKR 50 DEGREES C
MFG Item Number
QBHW3025HF
This item cannot be canceled or returned
Description
Circuit Breakers, QBHW Series
25A 3P 22KA BAB BKR 50 DEGREES C
- Two and Three Pole Options
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QBHW3025HF |
| Manufacturer |
Eaton |
| Product Series |
QBHW |
| Family Series |
Eaton Circuit Breakers, QBHW Series |
| Description |
25A 3P 22KA BAB BKR 50 DEGREES C |
| Poles |
3 |
| Current Rating |
25 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Comments |
Moisture-fungus treatment |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
QBHW3025HF
Eaton Circuit Breakers, QBHW Series