QBM3100U10
Siemens Building Technologies HVAC Sensors, QBM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QBM3100U10

Siemens Building Technologies HVAC Sensors, QBM Series

QBM3100U10

Siemens Building Technologies HVAC Sensors, QBM Series
Dry Differential Pressure Sensor,
MFG Item Number
QBM3100U10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, QBM Series
Item #
QBM3100U10
Dry Differential Pressure Sensor,

QBM Series Information

  • Integral Mounting Bracket and Snap‑On Cover with a Single Screw for Easy Installation
  • Loop Powered 4‑20 mA Output Signal
  • Ultra‑Low Susceptibility to Temperature
  • Resettable Zero Point
  • No Mechanical Aging
The Siemens QBM Series Air Differential Pressure Devices use a proven sensing technology to delivery accurate and repeatable data in applications that require monitoring of differential pressure. QBM Series Differential Pressure Devices can be used in a wide range of HVAC and general building management applications where differential air pressure monitoring in required. Typical applications for the QBE3100 include control of variable speed fans in VAV systems and monitoring of pressure differentials in clean room applications.

Specifications

Specifications
Manufacturer Part Number QBM3100U10
Manufacturer Siemens Building Technologies
Product Series QBM
Family Series Siemens Building Technologies HVAC Sensors, QBM Series
Description Dry Differential Pressure Sensor,
Accuracy 1 %
Pressure Range 0-10 in WC
Output 4-20 mA
Connection 3/16 in Process Fitting
Sensor Style Air Differential
Display No
Voltage 8-33 VDC
Electrical Connection 1/2 in Conduit
Net Weight 0.385 lbs
Gross Weight 0.545 lbs