Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Edwards Signaling Visual Signaling Devices, Flashguard Series
QBS-0009
Edwards Signaling Visual Signaling Devices, Flashguard Series
Flashguard LED Beacon, 110VAC,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Flashguard Series
Flashguard LED Beacon, 110VAC,
Flashguard Series Information
Compact, Ultra‑Modern Sleek Appearance Vandal‑Resistant Safety Locking Mechanism White, High Quality Polycarbonate Housing Flashguard Steady‑on LED beacons are visual indicators suitable for use in indoor and outdoor applications. All Flashguard beacons are fitted with a diffuser for greater visibility and spread of light. They include a terminal block and a 27mm deep base supplied with a seal and grommet. An upgrade kit (with cable connector) is available to upgrade the product from IP65 rating to IP67.
Specifications
Specifications
Manufacturer Part Number
QBS-0009
Manufacturer
Edwards Signaling
Product Series
Flashguard
Family Series
Edwards Signaling Visual Signaling Devices, Flashguard Series
Description
Flashguard LED Beacon, 110VAC, Clear, Steady
Operation
Continuous
Voltage
110 VAC
Nominal Voltage
120 VAC
Color
Clear
Lamp Type
LED
Current Rating
0.032 A
Operating Temperature
-4-158 °F
Protection Rating
IP65
Net Weight
0 lbs
Gross Weight
0 lbs
QBS-0009
Edwards Signaling Visual Signaling Devices, Flashguard Series