Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
QBS-0064
Edwards Signaling Visual Signaling Devices
Flashguard Low Profile, Led Beacon,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Flashguard Low Profile, Led Beacon,
Specifications
Specifications
| Manufacturer Part Number |
QBS-0064 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
Flashguard Low Profile, Led Beacon, 11/35VDC, Amber, Stdy/Flash |
| Operation |
Strobe |
| Voltage |
16-33 VDC |
| Nominal Voltage |
24 VDC |
| Color |
Red |
| Lamp Type |
Strobe |
| Flash Rate/Minute |
1 |
| Mounting |
Surface, Wall |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Operating Temperature |
32-122 °F |
| Protection Rating |
IP65, IP67 |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.205 lbs |
QBS-0064
Edwards Signaling Visual Signaling Devices