Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QC1100T Eaton Circuit Breakers, QC Series, TYPE QC BREAKER, 1P, 100A, 120/240V,
QC1100T Eaton Circuit Breakers, QC Series, TYPE QC BREAKER, 1P, 100A, 120/240V,
This item cannot be canceled or returned
Description
Circuit Breakers, QC Series
TYPE QC BREAKER, 1P, 100A, 120/240V,
- Single, Two, and Three Pole Options
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QC1100T |
| Manufacturer |
Eaton |
| Product Series |
QC |
| Family Series |
Eaton Circuit Breakers, QC Series |
| Description |
TYPE QC BREAKER, 1P, 100A, 120/240V, 10K AIC CABLE-IN |
| Poles |
1 |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On / Box Lug |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
QC1100T
Eaton Circuit Breakers, QC Series