QC15LECB
Hammond Power Solutions Transformers, HPS Titan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QC15LECB Hammond Power Solutions Transformers, HPS Titan Series, Transformer

MFG Item Number
QC15LECB

QC15LECB Hammond Power Solutions Transformers, HPS Titan Series, Transformer

MFG Item Number
QC15LECB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Titan Series
Item #
QC15LECB
Transformer

HPS Titan Series Information

Specifications

Specifications
Manufacturer Part Number QC15LECB
Manufacturer Hammond Power Solutions
Product Series HPS Titan
Family Series Hammond Power Solutions Transformers, HPS Titan Series
Description Transformer
Phase 1
Type Distribution
VA Rating 150 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 8 lbs
Gross Weight 8 lbs
Alternatives
C1FC15LE
C1FC15LE
Hammond Power Solutions Transformers, HPS Fortress Series