Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QC2050HST Eaton Circuit Breakers, QC Series, Circuit Breaker, 2-Pole, 50A
MFG Item Number
QC2050HST
QC2050HST Eaton Circuit Breakers, QC Series, Circuit Breaker, 2-Pole, 50A
MFG Item Number
QC2050HST
This item cannot be canceled or returned
Description
Circuit Breakers, QC Series
Circuit Breaker, 2-Pole, 50A
- Single, Two, and Three Pole Options
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QC2050HST |
| Manufacturer |
Eaton |
| Product Series |
QC |
| Family Series |
Eaton Circuit Breakers, QC Series |
| Description |
Circuit Breaker, 2-Pole, 50A 120V S/T BIND HD Screw Terminal |
| Poles |
2 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On / Box Lug |
| Shunt Trip |
Yes |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.885 lbs |
| Gross Weight |
0.885 lbs |
QC2050HST
Eaton Circuit Breakers, QC Series