QC2090S1
Eaton Circuit Breakers, Cable-In/Cable-Out Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QC2090S1 Eaton Circuit Breakers, Cable-In/Cable-Out Series, CIRCUIT BREAKER

MFG Item Number
QC2090S1

QC2090S1 Eaton Circuit Breakers, Cable-In/Cable-Out Series, CIRCUIT BREAKER

MFG Item Number
QC2090S1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Cable-In/Cable-Out Series
Item #
QC2090S1
CIRCUIT BREAKER

Cable-In/Cable-Out Series Information

  • Wide Variety of Mounting Styles Available to Install in Many Different Applications
  • Complete Line of Accessories Allows Customization to Fit any Application
  • Compact Designs Available to Minimize Panel Size
  • Optional Terminals to Minimize Installation Time
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 ‑ 100A continuous in one, two, and three‑pole designs. A full‑range of accessories expand customization options, including various mounting and ring tung termination options.

Specifications

Specifications
Manufacturer Part Number QC2090S1
Manufacturer Eaton
Product Series Cable-In/Cable-Out
Family Series Eaton Circuit Breakers, Cable-In/Cable-Out Series
Description CIRCUIT BREAKER
Poles 2
Current Rating 90 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Terminal Type Box Terminal
Shunt Trip Yes
UL Standard 489
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs