Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QC3030B Eaton Circuit Breakers, QC Series, CIRCUIT BREAKER
QC3030B Eaton Circuit Breakers, QC Series, CIRCUIT BREAKER
This item cannot be canceled or returned
Description
Circuit Breakers, QC Series
- Single, Two, and Three Pole Options
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QC3030B |
| Manufacturer |
Eaton |
| Product Series |
QC |
| Family Series |
Eaton Circuit Breakers, QC Series |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Bolt-On / Box Lug |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
QC3030B
Eaton Circuit Breakers, QC Series