Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | QC6BP |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton breaker, Mounting Plate,QC,Six-pole,Cable-in/Cable-out |
| Poles | 6 |
| Type | QC |
| Approvals | CSA, UL |
| Gross Weight | 0.25 lbs |
| Net Weight | 0.2 lbs |