QC75ERCB
Hammond Power Solutions Transformers, Buck-Boost Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QC75ERCB Hammond Power Solutions Transformers, Buck-Boost Series, Transformer

MFG Item Number
QC75ERCB

QC75ERCB Hammond Power Solutions Transformers, Buck-Boost Series, Transformer

MFG Item Number
QC75ERCB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Buck-Boost Series
Item #
QC75ERCB
Transformer

Buck-Boost Series Information

Buck‑boost transformers offer an economical solution to the adjustment of line voltages that are slightly above or below normal. When a buck‑boost transformer is connected as an autotransformer, only a portion of the load kVA is actually transformed. The majority of the load kVA is passed directly through to the source. For this reason a buck‑boost transformer may be used to supply a much larger kVA load than is indicated on the nameplate.
Buck‑boost transformers can be used to adjust stable voltages only.

Specifications

Specifications
Manufacturer Part Number QC75ERCB
Manufacturer Hammond Power Solutions
Product Series Buck-Boost
Family Series Hammond Power Solutions Transformers, Buck-Boost Series
Description Transformer
Phase 1, 3
Type Distribution
VA Rating 750 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 20.405 lbs
Gross Weight 21.005 lbs