QC75FEKB
Hammond Power Solutions Transformers, HPS Titan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QC75FEKB Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 750VA, 1PH, NEMA 3R, Pri

MFG Item Number
QC75FEKB

QC75FEKB Hammond Power Solutions Transformers, HPS Titan Series, HPS Titan, 750VA, 1PH, NEMA 3R, Pri

MFG Item Number
QC75FEKB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HPS Titan Series
Item #
QC75FEKB
HPS Titan, 750VA, 1PH, NEMA 3R, Pri

HPS Titan Series Information

Specifications

Specifications
Manufacturer Part Number QC75FEKB
Manufacturer Hammond Power Solutions
Product Series HPS Titan
Family Series Hammond Power Solutions Transformers, HPS Titan Series
Description HPS Titan, 750VA, 1PH, NEMA 3R, Pri 347/380, Sec 120/240, 5in.Hx9.25in.Wx4.75in.D
Phase 1
Type Distribution
VA Rating 750 VA
Primary Voltage 347 V, 380 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 20 lbs
Gross Weight 20 lbs