Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QCF Series
QCF1020
Eaton Circuit Breakers, QCF Series
QCF BKR 1P 20A 120/240VAC
Description
Circuit Breakers, QCF Series
QCF BKR 1P 20A 120/240VAC
Specifications
Specifications
| Manufacturer Part Number |
QCF1020 |
| Manufacturer |
Eaton |
| Product Series |
QCF |
| Family Series |
Eaton Circuit Breakers, QCF Series |
| Description |
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,20 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Non-interchangeable |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
QCF1020
Eaton Circuit Breakers, QCF Series