Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCF2015 Eaton Circuit Breakers, QCF Series, CIRCUIT BREAKER
QCF2015 Eaton Circuit Breakers, QCF Series, CIRCUIT BREAKER
Description
Circuit Breakers, QCF Series
Specifications
Specifications
| Manufacturer Part Number |
QCF2015 |
| Manufacturer |
Eaton |
| Product Series |
QCF |
| Family Series |
Eaton Circuit Breakers, QCF Series |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.525 lbs |
QCF2015
Eaton Circuit Breakers, QCF Series