Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCF2020T Eaton Circuit Breakers, QCF Series, QCF BKR 2P 20A 120/240VAC 10KAIC
QCF2020T Eaton Circuit Breakers, QCF Series, QCF BKR 2P 20A 120/240VAC 10KAIC
This item cannot be canceled or returned
Description
Circuit Breakers, QCF Series
QCF BKR 2P 20A 120/240VAC 10KAIC
Specifications
Specifications
| Manufacturer Part Number |
QCF2020T |
| Manufacturer |
Eaton |
| Product Series |
QCF |
| Family Series |
Eaton Circuit Breakers, QCF Series |
| Description |
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,Front mounting,20 A,10 kAIC,Two-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Ring or spade lug terminals |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
QCF2020T
Eaton Circuit Breakers, QCF Series