Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QCF Series
QCF2050S
Eaton Circuit Breakers, QCF Series
QCF BKR 2P 50A 120/240VAC, WITH
This item cannot be canceled or returned
Description
Circuit Breakers, QCF Series
QCF BKR 2P 50A 120/240VAC, WITH
Specifications
Specifications
| Manufacturer Part Number |
QCF2050S |
| Manufacturer |
Eaton |
| Product Series |
QCF |
| Family Series |
Eaton Circuit Breakers, QCF Series |
| Description |
QCF BKR 2P 50A 120/240VAC, WITH SHUNT |
| Poles |
2 |
| Current Rating |
50 A |
| Max Voltage |
240 VAC |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QCF2050S
Eaton Circuit Breakers, QCF Series