Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCF3025HT Eaton Circuit Breakers, QCF Series, qcf lug-lug3p 25a 240 vac 10kaic
MFG Item Number
QCF3025HT
QCF3025HT Eaton Circuit Breakers, QCF Series, qcf lug-lug3p 25a 240 vac 10kaic
MFG Item Number
QCF3025HT
This item cannot be canceled or returned
Description
Circuit Breakers, QCF Series
qcf lug-lug3p 25a 240 vac 10kaic
Specifications
Specifications
| Manufacturer Part Number |
QCF3025HT |
| Manufacturer |
Eaton |
| Product Series |
QCF |
| Family Series |
Eaton Circuit Breakers, QCF Series |
| Description |
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,Front mounting,25 A,10 kAIC,Three-pole,240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Ring or spade lug terminals |
| Poles |
3 |
| Current Rating |
25 A |
| Max Voltage |
240 VAC |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
QCF3025HT
Eaton Circuit Breakers, QCF Series