Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCFH1015 Eaton Circuit Breakers, QCF Series, CIRCUIT BREAKER
QCFH1015 Eaton Circuit Breakers, QCF Series, CIRCUIT BREAKER
This item cannot be canceled or returned
Description
Circuit Breakers, QCF Series
Specifications
Specifications
| Manufacturer Part Number |
QCFH1015 |
| Manufacturer |
Eaton |
| Product Series |
QCF |
| Family Series |
Eaton Circuit Breakers, QCF Series |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
QCFH1015
Eaton Circuit Breakers, QCF Series