Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCGFEP1020 Eaton Circuit Breakers, QCGFEP Series, CIRCUIT BREAKER
MFG Item Number
QCGFEP1020
QCGFEP1020 Eaton Circuit Breakers, QCGFEP Series, CIRCUIT BREAKER
MFG Item Number
QCGFEP1020
This item cannot be canceled or returned
Description
Circuit Breakers, QCGFEP Series
QCGFEP Series Information
- 10,000A Interrupting Capacity
- Single or Two Poles
- 30 mA Sensitivity
- Thermal Magnetic Breakers
Specifications
Specifications
| Manufacturer Part Number |
QCGFEP1020 |
| Manufacturer |
Eaton |
| Product Series |
QCGFEP |
| Family Series |
Eaton Circuit Breakers, QCGFEP Series |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| GFCI |
Yes |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| UL Standard |
1053 |
| Approvals |
CSA, UL |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.49 lbs |
QCGFEP1020
Eaton Circuit Breakers, QCGFEP Series