Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCGFT2040 Eaton Circuit Breakers, QCGFT Series, CABLE-CABLE 40A 5MA 10KAIC 120/240VAC
MFG Item Number
QCGFT2040
QCGFT2040 Eaton Circuit Breakers, QCGFT Series, CABLE-CABLE 40A 5MA 10KAIC 120/240VAC
MFG Item Number
QCGFT2040
This item cannot be canceled or returned
Description
Circuit Breakers, QCGFT Series
CABLE-CABLE 40A 5MA 10KAIC 120/240VAC
- 10,000A Interrupting Capacity
- Single or Two Poles
- With Bell Alarm or Auxiliary Switch
Specifications
Specifications
| Manufacturer Part Number |
QCGFT2040 |
| Manufacturer |
Eaton |
| Product Series |
QCGFT |
| Family Series |
Eaton Circuit Breakers, QCGFT Series |
| Description |
Eaton Industrial ground fault CB Supplementary protector, QC, 40A, Ground Fault Self Test, Two-pole, 120/240V, 10 kAIC, 14-4 AWG wire |
| Poles |
2 |
| Current Rating |
40 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| GFCI |
Yes |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| UL Standard |
943 |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
QCGFT2040
Eaton Circuit Breakers, QCGFT Series