Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCHGFEP1025 Eaton Circuit Breakers, QCHGFEP Series, CIRCUIT BREAKER
MFG Item Number
QCHGFEP1025
QCHGFEP1025 Eaton Circuit Breakers, QCHGFEP Series, CIRCUIT BREAKER
MFG Item Number
QCHGFEP1025
This item cannot be canceled or returned
Description
Circuit Breakers, QCHGFEP Series
QCHGFEP Series Information
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
- Single or Two Poles
Specifications
Specifications
| Manufacturer Part Number |
QCHGFEP1025 |
| Manufacturer |
Eaton |
| Product Series |
QCHGFEP |
| Family Series |
Eaton Circuit Breakers, QCHGFEP Series |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
25 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| GFCI |
Yes |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
943 |
| Approvals |
CSA, UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
QCHGFEP1025
Eaton Circuit Breakers, QCHGFEP Series