Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCHW2015HT Eaton Circuit Breakers, QCHW Series, 22KAIC QCHW RING TONGUE 15 AMP
MFG Item Number
QCHW2015HT
QCHW2015HT Eaton Circuit Breakers, QCHW Series, 22KAIC QCHW RING TONGUE 15 AMP
MFG Item Number
QCHW2015HT
This item cannot be canceled or returned
Description
Circuit Breakers, QCHW Series
22KAIC QCHW RING TONGUE 15 AMP
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, 3, or 4 Poles
Specifications
Specifications
| Manufacturer Part Number |
QCHW2015HT |
| Manufacturer |
Eaton |
| Product Series |
QCHW |
| Family Series |
Eaton Circuit Breakers, QCHW Series |
| Description |
Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,15 A,22 kAIC,Two-pole,240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Ring or spade lug terminals |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Box Terminal |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
QCHW2015HT
Eaton Circuit Breakers, QCHW Series