Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCHW3015HT Eaton Circuit Breakers, 22KAIC 3 POLE 15 A 240V RING TONGUE QCHW
MFG Item Number
QCHW3015HT
QCHW3015HT Eaton Circuit Breakers, 22KAIC 3 POLE 15 A 240V RING TONGUE QCHW
MFG Item Number
QCHW3015HT
This item cannot be canceled or returned
Description
22KAIC 3 POLE 15 A 240V RING TONGUE QCHW
Specifications
Specifications
| Manufacturer Part Number |
QCHW3015HT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Quicklag Industrial Circuit Breaker, 15A, Three-pole, 240V, Thermal-Magnetic, Fixed, QCHW type, Ring Tongue |
| Poles |
3 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
QCHW3015HT
Eaton Circuit Breakers