Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCHW3060HT Eaton Circuit Breakers, QCHW Series, Circuit Breaker, 3-Pole, 60 Amp,
MFG Item Number
QCHW3060HT
QCHW3060HT Eaton Circuit Breakers, QCHW Series, Circuit Breaker, 3-Pole, 60 Amp,
MFG Item Number
QCHW3060HT
Description
Circuit Breakers, QCHW Series
Circuit Breaker, 3-Pole, 60 Amp,
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, 3, or 4 Poles
Specifications
Specifications
| Manufacturer Part Number |
QCHW3060HT |
| Manufacturer |
Eaton |
| Product Series |
QCHW |
| Family Series |
Eaton Circuit Breakers, QCHW Series |
| Description |
Circuit Breaker, 3-Pole, 60 Amp, QCHW w/ Ring Tongue Connector |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Box Terminal |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
QCHW3060HT
Eaton Circuit Breakers, QCHW Series