Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QCHW3060HV Eaton Circuit Breakers, QCHW Series, TYPE QCHWBREAKER 3-POLE 60A240V
MFG Item Number
QCHW3060HV
QCHW3060HV Eaton Circuit Breakers, QCHW Series, TYPE QCHWBREAKER 3-POLE 60A240V
MFG Item Number
QCHW3060HV
This item cannot be canceled or returned
Description
Circuit Breakers, QCHW Series
TYPE QCHWBREAKER 3-POLE 60A240V
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, 3, or 4 Poles
Specifications
Specifications
| Manufacturer Part Number |
QCHW3060HV |
| Manufacturer |
Eaton |
| Product Series |
QCHW |
| Family Series |
Eaton Circuit Breakers, QCHW Series |
| Description |
TYPE QCHWBREAKER 3-POLE 60A240V 22KAIC 50 DEG C |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Box Terminal |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QCHW3060HV
Eaton Circuit Breakers, QCHW Series