Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QCHW Series
QCHW3070HT
Eaton Circuit Breakers, QCHW Series
3 POLE 70 AMP QCHW WITH RING TONGUE CONN
MFG Item Number
QCHW3070HT
This item cannot be canceled or returned
Description
Circuit Breakers, QCHW Series
3 POLE 70 AMP QCHW WITH RING TONGUE CONN
- 22,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, 3, or 4 Poles
Specifications
Specifications
| Manufacturer Part Number |
QCHW3070HT |
| Manufacturer |
Eaton |
| Product Series |
QCHW |
| Family Series |
Eaton Circuit Breakers, QCHW Series |
| Description |
Eaton Quicklag Type QCHW Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,70 A,22 kAIC,Three-pole,240 V,Thermal-magnetic,Cable-in/cable-out,QCHW,Ring or spade lug terminals |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Box Terminal |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QCHW3070HT
Eaton Circuit Breakers, QCHW Series