Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
QCR1010T Eaton Circuit Breakers, QCR Series, QCR BKR 1P 10A 120/240VAC 10KAIC
QCR1010T Eaton Circuit Breakers, QCR Series, QCR BKR 1P 10A 120/240VAC 10KAIC
This item cannot be canceled or returned
Description
Circuit Breakers, QCR Series
QCR BKR 1P 10A 120/240VAC 10KAIC
Thermal Magnetic Protection Three Position Handle Black Cases with Black Handles Eaton Type QCR circuit breakers have a standard feature provision for 35 mm DIN rail rear mounting with a spring‑loaded release. Optional clips for individual mounting are available as a separate accessory. QCR circuit breakers are only 1/2‑inch (12.7 mm) wide per pole and are excellent for general purpose industrial applications where space savings is required.
Specifications
Specifications
Manufacturer Part Number
QCR1010T
Manufacturer
Eaton
Product Series
QCR
Family Series
Eaton Circuit Breakers, QCR Series
Description
Eaton Quicklag Type QCR 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,Rear mounting,10 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCR,Ring or spade lug terminals
Poles
1
Current Rating
10 A
Max Voltage
240 VAC
Mounting
DIN Rail
UL Standard
489
Approvals
CSA, UL
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
QCR1010T
Eaton Circuit Breakers, QCR Series