QCR2010T
Eaton Circuit Breakers, QCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QCR2010T Eaton Circuit Breakers, QCR Series, CIRCUIT BREAKER

MFG Item Number
QCR2010T

QCR2010T Eaton Circuit Breakers, QCR Series, CIRCUIT BREAKER

MFG Item Number
QCR2010T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QCR Series
Item #
QCR2010T
CIRCUIT BREAKER

QCR Series Information

  • Thermal Magnetic Protection
  • Three Position Handle
  • Black Cases with Black Handles
Eaton Type QCR circuit breakers have a standard feature provision for 35 mm DIN rail rear mounting with a spring‑loaded release. Optional clips for individual mounting are available as a separate accessory. QCR circuit breakers are only 1/2‑inch (12.7 mm) wide per pole and are excellent for general purpose industrial applications where space savings is required.

Specifications

Specifications
Manufacturer Part Number QCR2010T
Manufacturer Eaton
Product Series QCR
Family Series Eaton Circuit Breakers, QCR Series
Description CIRCUIT BREAKER
Poles 2
Current Rating 10 A
Max Voltage 240 VAC
Mounting DIN Rail
UL Standard 489
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs