Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QD-25-BK-PK Brady Labels, Circle Label, Vinyl Black .25 in 25Pk

MFG Item Number
150816

QD-25-BK-PK Brady Labels, Circle Label, Vinyl Black .25 in 25Pk

MFG Item Number
150816
Item Number
QD-25-BK-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
QD-25-BK-PK
Circle Label, Vinyl Black .25 in 25Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 150816
Manufacturer Brady
Family Series Brady Labels
Description Quik-Dot Markers Vinyl 0.250 in Dia Black 25 Pk
Application Circuit Board Marking, Inventory & Inspection Marking
Material Type Vinyl
Finish Gloss
Text Color Black
Background Color Black
Special Environment Type Outdoor Use
Legend No Text
Net Weight 0 lbs
Gross Weight 0 lbs