Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QD-25-OR-PK Brady Labels, Circle Label, Vinyl Orange .25 in 25Pk

MFG Item Number
150813

QD-25-OR-PK Brady Labels, Circle Label, Vinyl Orange .25 in 25Pk

MFG Item Number
150813
Item Number
QD-25-OR-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
QD-25-OR-PK
Circle Label, Vinyl Orange .25 in 25Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 150813
Manufacturer Brady
Family Series Brady Labels
Description Quik-Dot Markers Vinyl 0.250 in Dia Orange 25 Pk
Application Circuit Board Marking, Inventory & Inspection Marking
Material Type Vinyl
Finish Gloss
Text Color Orange
Background Color Orange
Special Environment Type Outdoor Use
Legend No Text
Net Weight 0 lbs
Gross Weight 0 lbs