Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, QDA Series
QDA28
Burndy Terminals, QDA Series
This item cannot be canceled or returned
Description
Compact, high copper alloy terminal for joining a wide range of cable to equipment studs. Provides low contact resistance when gripped between two contact nuts. Onewrench installation.
Specifications
Specifications
Manufacturer Part Number
QDA28
Manufacturer
Burndy
Product Series
QDA
Family Series
Burndy Terminals, QDA Series
Description
3/0 STR - 4/0 STR 1 HOLE
Wire Size Range
3/0-4/0 AWG
Number of Conductors
1
Material
Copper
Approvals
UL
Net Weight
0.53 lbs
Gross Weight
0.53 lbs
QDA28
Burndy Terminals, QDA Series