QDID4/0P-0F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QDID4/0P-0F IMO Photoelectric Sensors, Photo-Electric Switch Block Diffuse Refl

MFG Item Number
QDID4/0P-0F

QDID4/0P-0F IMO Photoelectric Sensors, Photo-Electric Switch Block Diffuse Refl

MFG Item Number
QDID4/0P-0F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
QDID4/0P-0F
Photo-Electric Switch Block Diffuse Refl

Series Information

Specifications

Specifications
Manufacturer Part Number QDID4/0P-0F
Manufacturer IMO
Family Series IMO Photoelectric Sensors
Description Photo-Electric Switch Block Diffuse Reflection M8 Plug DC NO/NC PNP Sn=1.5m IR 31.2x12.8x21mm PA66 Body IP67
Power Type DC
Beam Type Infrared
Max Range 59.06 "
Voltage 10-30 VDC
Connection Type M8 Connector
Operating Mode Dark On, Light On
Output Type Dark/Light On, PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs