Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | QE50 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series QE spring door assembly, 30A, Two-wire, two-pole, two-wire, three-pole, three-wire, three-pole, three-wire, four-pole, four-wire, four pole, 50-400 Hz, 600 Vac/250 Vdc |
| Accessory Type | Spring Door Assembly |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |