QFA1001
Siemens Building Technologies HVAC Sensors, QFA1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QFA1001

Siemens Building Technologies HVAC Sensors, QFA1000 Series

QFA1001

Siemens Building Technologies HVAC Sensors, QFA1000 Series
Room Hygrostat w/ EXT. STPT, 30 -
MFG Item Number
QFA1001
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, QFA1000 Series
Item #
QFA1001
Room Hygrostat w/ EXT. STPT, 30 -

QFA1000 Series Information

  • Mounts Directly on the Wall or on a Recessed Conduit Box
  • Humidity Measuring Element Made of Stabilized Plastic
  • Setpoint Knob for the Upper Switching Point
  • Hygrostat with Single‑Pole Microswitch
The room hygrostats are used for controlling and monitoring relative humidity in ventilation or air conditioning facilities. They ensure room humidity control within the selectable range of 30 to 90% relative humidity by controlling humidification or dehumidification equipment. They can also be used for monitoring minimum or maximum humidity levels.

Specifications

Specifications
Manufacturer Part Number QFA1001
Manufacturer Siemens Building Technologies
Product Series QFA1000
Family Series Siemens Building Technologies HVAC Sensors, QFA1000 Series
Description Room Hygrostat w/ EXT. STPT, 30 -
Application Indoor
Output SPDT
Input 24 VAC, 24 VDC
Humidity Range 30-90 % RH
Display None
Override No
Set Point Yes
Operating Temperature 32-122 °F
Comments Exposed Setpoint
Net Weight 0.195 lbs
Gross Weight 0.24 lbs