QFA3060.FWU
Siemens Building Technologies HVAC Sensors, QFA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QFA3060.FWU

Siemens Building Technologies HVAC Sensors, QFA Series

QFA3060.FWU

Siemens Building Technologies HVAC Sensors, QFA Series
Room RHT 2pct., VDC, FF, WHT, SL
MFG Item Number
QFA3060.FWU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, QFA Series
Item #
QFA3060.FWU
Room RHT 2pct., VDC, FF, WHT, SL

QFA Series Information

  • 4 to 20 mA or 0 to 10 VDC Output Signals
  • High Degree of Accuracy
  • LCD Display Option
  • Analog or Digital Temperature Setpoint
  • Occupancy Override Button
The QFA Series Room Temperature, Relative Humidity, and Relative Humidity/Temperature Sensors monitor and transmit changes in humidity and temperature to the building control systems. Several models are available for humidity only or for humidity and temperature sensing. The humidity only units are available in either 4 to 20 mA or 0 to 10 Volt signal versions. Combination humidity and temperature units are available in either dual current or voltage versions, transmitting proportional signals back to the controller.

Specifications

Specifications
Manufacturer Part Number QFA3060.FWU
Manufacturer Siemens Building Technologies
Product Series QFA
Family Series Siemens Building Technologies HVAC Sensors, QFA Series
Description Room RHT 2pct., VDC, FF, WHT, SL
Application Indoor
Output 0-10 VDC
Input 13.5-35 VDC, 24 VAC
Humidity Range 0-100 % RH
Display LCD
Override Yes
Set Point Yes
Approvals CE, UL
Operating Temperature 32-122 °F
Comments White Housing
Net Weight 0 lbs
Gross Weight 0 lbs