Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QFA32SS.EWSN Siemens Building Technologies HVAC Sensors, RHTS, 2pct., 0-10 VOLT, SL
MFG Item Number
QFA32SS.EWSN
QFA32SS.EWSN Siemens Building Technologies HVAC Sensors, RHTS, 2pct., 0-10 VOLT, SL
MFG Item Number
QFA32SS.EWSN
This item cannot be canceled or returned
Description
RHTS, 2pct., 0-10 VOLT, SL
Specifications
Specifications
| Manufacturer Part Number |
QFA32SS.EWSN |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies HVAC Sensors |
| Description |
RHTS, 2pct., 0-10 VOLT, SL |
| Application |
Indoor |
| Output |
0-10 V, 4-20 mA |
| Humidity Range |
0-100 % RH |
| Display |
LCD |
| Override |
Yes |
| Set Point |
Yes |
| Operating Temperature |
32-122 °F |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.36 lbs |
QFA32SS.EWSN
Siemens Building Technologies HVAC Sensors