QFM81.21
Siemens Building Technologies HVAC Sensors, QFM81 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QFM81.21

Siemens Building Technologies HVAC Sensors, QFM81 Series

QFM81.21

Siemens Building Technologies HVAC Sensors, QFM81 Series
Duct Hygrostat, 30 TO 90pct. RH
MFG Item Number
QFM81.21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, QFM81 Series
Item #
QFM81.21
Duct Hygrostat, 30 TO 90pct. RH

QFM81 Series Information

  • Stabilized Sensing Strip (Good Linearity, Very Stable Even At High Humidity, Insensitive to Dust and Contaminated Air)
  • Can Be Mounted in Ventilating Ducts or Rooms
On/off hygrostat with microswitch, and temperature compensated humidity sensor for temperature independent humidity measurements.


Specifications

Specifications
Manufacturer Part Number QFM81.21
Manufacturer Siemens Building Technologies
Product Series QFM81
Family Series Siemens Building Technologies HVAC Sensors, QFM81 Series
Description Duct Hygrostat, 30 TO 90pct. RH
Application Duct
Output SPDT
Input 24 VAC, 24 VDC
Humidity Range 30-90 % RH
Display None
Override No
Set Point Yes
Approvals cUL, UL
Operating Temperature 32-158 °F
Comments Internal Setpoint
Net Weight 0.765 lbs
Gross Weight 1.01 lbs