QG030-148/14
ebm-papst, Inc. Fans, QG030 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QG030-148/14

ebm-papst, Inc. Fans, QG030 Series

QG030-148/14

ebm-papst, Inc. Fans, QG030 Series
FAN, 8in.-16in. 24VDC 44CFM BALL BEARING
MFG Item Number
QG030-148/14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, QG030 Series
Item #
QG030-148/14
FAN, 8in.-16in. 24VDC 44CFM BALL BEARING

QG030 Series Information

DC blower with electronically commutated external rotor motor. Fully integrated commutation electronics. With electronic protection against reverse polarity, blocking and overloading by PTC‑resistor; partially impedance protected.

Motor with ball bearing system. Blower wheel mounting plate with sleeve bearings.

Fan propeller and air duct housing of aluminum. Plastic housing ends.

Rotational direction Clockwise looking at rotor. Air exhaust through housing port.

Electrical connection via 2 leads. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number QG030-148/14
Manufacturer ebm-papst, Inc.
Product Series QG030
Family Series ebm-papst, Inc. Fans, QG030 Series
Description FAN, 8in.-16in. 24VDC 44CFM BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 30 mm
Nominal Width 148 mm
Nominal Depth 30 mm
Air Flow 44
Power Consumption 6.2 W
Noise Level 49
Connection Type Wire Leads
Rotation Clockwise
Impeller Material Metallic
Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.56 lbs
Gross Weight 0.56 lbs