Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Grounding, QGFL Series
QGFL39B1T6
Burndy Grounding, QGFL Series
MFG Item Number
QGFL39B1T6
This item cannot be canceled or returned
Description
High copper alloy BARTAP™ for joining a range of cable to bar or pad. One‑wrench instal lation. DURIUM™ nut and lockwasher.
Specifications
Specifications
| Manufacturer Part Number |
QGFL39B1T6 |
| Manufacturer |
Burndy |
| Product Series |
QGFL |
| Family Series |
Burndy Grounding, QGFL Series |
| Description |
350-750 CU TO FLAT |
| Number of Conductors |
1 |
| Conductor Size |
350 - 750 kcmil |
| Material |
Copper |
| Compression Style |
Nut and Lockwasher |
| For Use With |
Cable |
| Mounting |
Bolt - 1/2 " |
| Direct Burial |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QGFL39B1T6
Burndy Grounding, QGFL Series