Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, QHCX Series
QHCX2015T
Eaton Circuit Breakers, QHCX Series
MFG Item Number
QHCX2015T
This item cannot be canceled or returned
Description
Circuit Breakers, QHCX Series
Specifications
Specifications
| Manufacturer Part Number |
QHCX2015T |
| Manufacturer |
Eaton |
| Product Series |
QHCX |
| Family Series |
Eaton Circuit Breakers, QHCX Series |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Terminal Type |
Box Terminal |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
QHCX2015T
Eaton Circuit Breakers, QHCX Series