Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ACI-Automation Components HVAC Sensors, QIRF Series
QIRF-0R11X-0
ACI-Automation Components HVAC Sensors, QIRF Series
Freon, R11, N4, Lcd, 3 X Spdt
This item cannot be canceled or returned
Description
HVAC Sensors, QIRF Series
Freon, R11, N4, Lcd, 3 X Spdt
Specifications
Specifications
| Manufacturer Part Number |
136874 |
| Manufacturer |
ACI-Automation Components |
| Product Series |
QIRF |
| Family Series |
ACI-Automation Components HVAC Sensors, QIRF Series |
| Description |
Freon, R11, N4, Lcd, 3 X Spdt |
| Type |
Refrigerant |
| Application |
Gas, Indoor |
| Input |
15-24 VAC, 18-30 VDC |
| Output |
2-10 VDC, 4-20 mA, Modbus, RS-485 |
| Humidity Sensor |
No |
| Humidity Range |
5-95 % RH |
| Operating Temperature |
-49-149 °F |
| Display |
LCD |
| Override |
No |
| Set Point |
No |
| Comments |
Senses R11 Refrigerant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
QIRF-0R11X-0
ACI-Automation Components HVAC Sensors, QIRF Series