Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QJ8/2 Altech Miscellaneous, Shorting Plug Disconnect Terminal,
QJ8/2 Altech Miscellaneous, Shorting Plug Disconnect Terminal,
This item cannot be canceled or returned
Description
Shorting Plug Disconnect Terminal,
Specifications
Specifications
| Manufacturer |
Altech |
| Family Series |
Altech Miscellaneous |
| Manufacturer Part Number |
QJ8/2 |
| Description |
Shorting Plug Disconnect Terminal, 2 pole |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
QJ8/2
Altech Miscellaneous