QL213DMKM08
ASI-Automation Systems Interconnect Circuit Breakers, QL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QL213DMKM08 ASI-Automation Systems Interconnect Circuit Breakers, QL Series, Miniature Circuit Breaker, Branch
MFG Item Number
QL213DMKM08

QL213DMKM08 ASI-Automation Systems Interconnect Circuit Breakers, QL Series, Miniature Circuit Breaker, Branch

MFG Item Number
QL213DMKM08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, QL Series
Item #
QL213DMKM08
Miniature Circuit Breaker, Branch

QL Series Information

  • Busbar and Lockout/Tagout Accessories Available
  • Finger Safe Screw Clamp Terminals
  • Line and Load Terminals Included
  • Compact, Space Saving Design
  • DIN Rail Mounting
  • 0.5 to 25 Amps
ASI's QL series of MCBs are approved for branch circuit protection, and at only 13mm wide, the QL series of UL 489 listed circuit breakers are some of the highest density MCBs of their type on the market. The QL series is available in both single and two pole versions. Current ratings range from .5 to 25 Amps. Accessories such as busbars and lockout/tagout adapters are available for use with the QL series.


Videos

Specifications

Specifications
Manufacturer Part Number QL213DMKM08
Manufacturer ASI-Automation Systems Interconnect
Product Series QL
Family Series ASI-Automation Systems Interconnect Circuit Breakers, QL Series
Description Miniature Circuit Breaker, Branch Circuit Protector, 2 Pole, 8 Amp, 240Vac , DIN Rail Mounted
Poles 2
Current Rating 8 A
Max Voltage 240 VAC
Trip Unit Fixed Hydraulic / Fixed Magnetic
Mounting DIN Rail
Terminal Type Screw
UL Standard 489
Net Weight 0.45 lbs
Gross Weight 0.45 lbs