Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
QL313DMKM02 ASI-Automation Systems Interconnect Circuit Breakers, QL Series, Miniature Circuit Breaker, Branch
MFG Item Number
QL313DMKM02
QL313DMKM02 ASI-Automation Systems Interconnect Circuit Breakers, QL Series, Miniature Circuit Breaker, Branch
MFG Item Number
QL313DMKM02
This item cannot be canceled or returned
Description
Circuit Breakers, QL Series
Miniature Circuit Breaker, Branch
Busbar and Lockout/Tagout Accessories Available Finger Safe Screw Clamp Terminals Line and Load Terminals Included Compact, Space Saving Design DIN Rail Mounting 0.5 to 25 Amps ASI's QL series of MCBs are approved for branch circuit protection, and at only 13mm wide, the QL series of UL 489 listed circuit breakers are some of the highest density MCBs of their type on the market. The QL series is available in both single and two pole versions. Current ratings range from .5 to 25 Amps. Accessories such as busbars and lockout/tagout adapters are available for use with the QL series.
Specifications
Specifications
Manufacturer Part Number
QL313DMKM02
Manufacturer
ASI-Automation Systems Interconnect
Product Series
QL
Family Series
ASI-Automation Systems Interconnect Circuit Breakers, QL Series
Description
Miniature Circuit Breaker, Branch Circuit Protector, 3 Pole, 2 Amp, 240Vac , DIN Rail Mounted
Poles
3
Current Rating
2 A
Max Voltage
240 VAC
Trip Curve
KM
Trip Unit
Fixed Hydraulic / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Undervoltage Release
No
Alarm Switch
No
UL Standard
489
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
QL313DMKM02
ASI-Automation Systems Interconnect Circuit Breakers, QL Series