QN14M18X02D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QN14M18X02D

Burndy Terminals, QN-M Series

QN14M18X02D

Burndy Terminals, QN-M Series
MALE DISC#16-14AWG-NYLON
MFG Item Number
QN14M18X02D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, QN-M Series
Item #
QN14M18X02D
MALE DISC#16-14AWG-NYLON

QN-M Series Information

FINGRIP™ Nylon Fully Insulated Male Quick Disconnects

Nylon fully insulated quick disconnects allow for quickly connecting or disconnecting a terminal. The front end of the terminal has a male‑type receptacle which slides into a female‑type receptacle.

  • Sleeved Barrel
  • Nylon Insulated Connectors ‑ Eliminates the Need for Post Installation Insulation
  • Funnel Entry Barrel Opening ‑ Assures Quick and Easy Wire Insertion
  • Mates with Dimpled Female Socket Detent ‑ Ensures Firm Grip
  • 300 Volts Max
  • 105 deg C Max (221 deg F)
  • cULus

Specifications

Specifications
Manufacturer Part Number QN14M18X02D
Manufacturer Burndy
Product Series QN-M
Family Series Burndy Terminals, QN-M Series
Description MALE DISC#16-14AWG-NYLON
Terminal Type Disconnect - Male
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.002 lbs
Gross Weight 0.0001 lbs