QN18F25X03D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QN18F25X03D

Burndy Terminals, QN-F Series

QN18F25X03D

Burndy Terminals, QN-F Series
18-22 FEMALE DISC 250X03
MFG Item Number
QN18F25X03D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, QN-F Series
Item #
QN18F25X03D
18-22 FEMALE DISC 250X03

QN-F Series Information

FINGRIP Nylon Insulated Female Quick Disconnects

Nylon insulated quick disconnects allow for quickly connecting or disconnecting a terminal. The front end of the terminal has a female‑type receptacle which slides onto a male‑type blade.

  • Sleeved Barrel
  • Nylon Insulated Connectors ‑ Eliminates the Need for Post Installation Insulation
  • Funnel Entry Barrel Opening ‑ Assures Quick and Easy Wire Insertion
  • Dimpled Female Socket Detent ‑ Ensures Firm Grip
  • 300 Volts Max
  • 105 deg C Max (221 deg F)
  • cULus

Specifications

Specifications
Manufacturer Part Number QN18F25X03D
Manufacturer Burndy
Product Series QN-F
Family Series Burndy Terminals, QN-F Series
Description 18-22 FEMALE DISC 250X03
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.0027 lbs
Gross Weight 0.0002 lbs