Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, QO Series
QO110
Square D Circuit Breakers, QO Series
QO Miniature Circuit Breaker, 10A,
This item cannot be canceled or returned
Description
Circuit Breakers, QO Series
QO Miniature Circuit Breaker, 10A,
Specifications
Specifications
| Manufacturer Part Number |
QO110 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
QO Miniature Circuit Breaker, 10A, 1-Pole, 120V, 10kA, Plug-in Mount |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
240 VAC, 48 VDC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.265 lbs |
QO110
Square D Circuit Breakers, QO Series