Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QO112L125PG Square D Load Centers, QO Series, QO PLUG-ON NEUT LC N1 1PH ML
MFG Item Number
QO112L125PG
QO112L125PG Square D Load Centers, QO Series, QO PLUG-ON NEUT LC N1 1PH ML
MFG Item Number
QO112L125PG
This item cannot be canceled or returned
Description
QO PLUG-ON NEUT LC N1 1PH ML
Specifications
Specifications
| Manufacturer Part Number |
QO112L125PG |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Load Centers, QO Series |
| Description |
QO PLUG-ON NEUT LC N1 1PH ML |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
125 A |
| Number of Circuits |
24 |
| Enclosure |
Indoor |
| Main Breaker |
QO |
| Approvals |
UL |
| Net Weight |
10.41 lbs |
| Gross Weight |
11.3 lbs |
QO112L125PG
Square D Load Centers, QO Series